Shop All Machine Screws
Zoro Select
M4-0.70 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55120.040.0006
Zoro # G2855237
original price:
$3.89
15% off
new price: $3.29
/pk 50, $0.07/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
- Standards DIN 84A, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55120.040.0006
- Zoro # G2855237
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 6 mm |
Head Height | 2.6 mm |
Head Dia. | 7.0 mm |
Maximum Head Width | 7 mm |
Minimum Head Height | 2.6 mm |
Maximum Head Height | 2.6 mm |
Head Width | 7 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Screw Size | M4 |
Overall Length | 6 mm |
Fastener Length | 6 mm |
Description
Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M4, Fastener Length 6 mm, Head Width 7 mm, Head Height 2.6 mm, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 7 mm, Maximum Head Height 2.6 mm, Minimum Head Height 2.6 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-8)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/4in, PK25 (U07860.050.0125)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 10 PK (UST235818)
- ZORO SELECT M5-0.80 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.050.0012)
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0010)
- ZORO SELECT M4-0.70 x 16 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0016)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0037)
- ZORO SELECT M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026100-100P1)
- ZORO SELECT #10-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Steel, 2000 PK (1120MSF188)
- TITAN FASTENERS M5 x 0.8 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC05016)
- Zoro Select Machine Screws