Shop All Machine Screws
Download CAD Files
Zoro Select
M4-0.70 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.040.0006
Zoro # G3388646
CAD Available
original price:
$5.75
10% off
new price: $5.15
/pk 100, $0.05/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24660.040.0006
- Zoro # G3388646
- UPC # 190735963258
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 6 mm |
Drive Size | #2 |
Head Dia. | 8 mm |
Head Height | 3.25 mm |
Screw Size | M4 |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Head Width | 8 mm |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Type | Coarse |
Material Grade/Class | 4.8 |
Thread Pitch | 0.7 mm |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 6 mm, Head Width 8 mm, Head Height 3.25 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 20 mm Shaft Dia, 50 PK (M36000.020.0001)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- HHIP Vertex M14 X 2.00 32mm Long Coupling Nut (3903-1315)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Brass Body, 50 PK (TBC1220.1-50)
- ZORO SELECT M5-0.80 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0012)
- ZORO SELECT M6-1.00 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0008)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- ZORO SELECT #4-40 x 1 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (010440B100)
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010632B050)
- ZORO SELECT #8-32 x 3/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.016.0075)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- Zoro Select Machine Screws