Shop All Machine Screws
Zoro Select
M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51340.040.0050
Zoro # G9094793
product price: $5.89
/pk 100, $0.06/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51340.040.0050
- Zoro # G9094793
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 50 mm |
Drive Size | #2 |
Head Height | 3.1 mm |
Head Dia. | 8 mm |
Screw Size | M4 |
Maximum Head Height | 3.1 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Minimum Head Height | 3.1 mm |
Maximum Head Width | 8 mm |
Head Width | 8 mm |
Overall Length | 50 mm |
Fastener Length | 50 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 50 mm, Head Width 8 mm, Head Height 3.1 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 8 mm, Maximum Head Height 3.1 mm, Minimum Head Height 3.1 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-802501-2500P)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 5 in Shank Lg, Stainless Steel, Zinc Plated Finish, 10 PK (WWG-BP-2109)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Brass, Not Graded, Plain Finish (BR.03801606.PL.DAR)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, A4 Stainless Steel, Not Graded, Plain, 14 mm Ht, 25 PK (M55730.140.0001)
- ZORO SELECT M8-1.25 x 40 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.080.0040)
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0025)
- ZORO SELECT M8-1.25 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.080.0060)
- ZORO SELECT #6-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0025)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0200)
- ZORO SELECT 1/4"-20 x 1-3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (1422MPP)
- ZORO SELECT M6-1.00 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0035)
- Zoro Select Machine Screws