Shop All Machine Screws
Zoro Select
M4-0.70 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSFD040050-100P1
Zoro # G2694596
product price: $7.69
/pk 100, $0.08/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
- Standards DIN 963A, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MSFD040050-100P1
- Zoro # G2694596
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 5 mm |
Head Dia. | 7.5 mm |
Head Height | 2.2 mm |
Dimensional Standards | DIN 963A, DIN EN ISO 2009 |
Screw Size | M4 |
Head Width | 7.5 mm |
Overall Length | 5 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 963A, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Rockwell Hardness | B71 to B99 |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Thread Type | Coarse |
Thread Pitch | 0.7 mm |
Finish Type | Zinc Plated |
Material Type | Steel |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M4, Fastener Length 5 mm, Head Width 7.5 mm, Head Height 2.2 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 963A, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.125.0700)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.5DSL)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 8 PK (78987)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0012)
- ZORO SELECT M6-1.00 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0016)
- ZORO SELECT M8-1.25 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (M24540.080.0025)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0037)
- ZORO SELECT #2-56 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0031)
- ZORO SELECT #10-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Steel, 2000 PK (1120MSF188)
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658195-PG)
- Zoro Select Machine Screws