Shop All Machine Screws
Zoro Select
M4-0.70 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1200 PK
Mfr # MJ440MPP
Zoro # G2583565
product price: $51.45
/pk 1200, $0.04/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 40 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MJ440MPP
- Zoro # G2583565
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 40 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M4X40 JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- ZORO SELECT 3/8"-24 Hex Head Cap Screw, 300 Series Stainless Steel, 3/4 in L, 200 PK (MS35308-358)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 12 in L (U04100.075.1200)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 10 PK (ZMBSW-6)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- ZORO SELECT #4-40 x 3/8 in Phillips Fillister Machine Screw, Black Oxide Steel, 10000 PK (0406MPLB)
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0137)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHI0-600500US-100P)
- ZORO SELECT #12-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0200)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- ZORO SELECT #10-24 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0037)
- Zoro Select Machine Screws