Shop All Machine Screws
Zoro Select
M4-0.70 x 4 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # M44D7985A
Zoro # G9083778
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Fastener Length 4 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M44D7985A
- Zoro # G9083778
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 4 mm |
Dimensional Standards | DIN 7985A |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M4-0.7X4 DIN7985,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61596)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0300)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT #2-56 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0037)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0006)
- ZORO SELECT #8-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0050)
- ZORO SELECT 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0100)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0150)
- ZORO SELECT 1/2"-13 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.050.0125)
- ZORO SELECT #2-56 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010256B050)
- Zoro Select Machine Screws