Shop All Machine Screws
Zoro Select
M4-0.70 x 35 mm Slotted Pan Machine Screw, Plain Nylon, 25 PK
Mfr # 50M040070N035
Zoro # G0609052
original price:
$5.16
14% off
new price: $4.39
/pk 25, $0.18/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Metric
- Fastener Length 35 mm
- Material Nylon
- Finish Plain
- Standards DIN 85, ISO 1580, NF E 25-128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50M040070N035
- Zoro # G0609052
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 35 mm |
Head Height | 2.4 mm |
Head Dia. | 8.9-10.4mm |
Dimensional Standards | DIN 85, ISO 1580, NF E 25-128 |
Maximum Head Height | 2.4 mm |
Maximum Head Width | 8 mm |
Head Width | 8 mm |
Minimum Head Width | 7.6 mm |
Minimum Thread Length | 35 mm |
Minimum Head Height | 2.2 mm |
Screw Size | M4 |
Overall Length | 35 mm |
Fastener Length | 35 mm |
Description
Machine Screw, Head Type Pan, Material Nylon, Finish Plain, Drive Slotted, Thread Size M4, Fastener Length 35 mm, Head Width 8 mm, Head Height 2.4 mm, Dimensional Standards DIN 85, ISO 1580, NF E 25-128, Pack Size Small, Minimum Thread Length 35 mm, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 8 mm, Minimum Head Width 7.6 mm, Maximum Head Height 2.4 mm, Minimum Head Height 2.2 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/8" x 1.3", Medium CSZ, Clear (DTP-0375-1300)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 100 PK (06861)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.234 in L, Steel, 25 PK (CPB2-2520-500-25)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- ZORO SELECT M8-1.25 x 30 mm Slotted Pan Machine Screw, Plain Nylon, 25 PK (50M080125N030)
- ZORO SELECT #10-24 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0037)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0150)
- ZORO SELECT #8-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0050)
- ZORO SELECT #5-40 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.012.0050)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Truss Machine Screw, Zinc Plated Steel, 600 PK (3720MTT)
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0600)
- Zoro Select Machine Screws