Shop All Machine Screws
Zoro Select
M4-0.70 x 25 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51110.040.0025
Zoro # G2811755
product price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,518 psi
- Standards DIN 963, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51110.040.0025
- Zoro # G2811755
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 25 mm |
Head Dia. | 7.5 mm |
Head Height | 2.7 mm |
Head Width | 8 mm |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Screw Size | M4 |
Overall Length | 25 mm |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 72,518 psi |
Standards | DIN 963, DIN EN ISO 2009 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Pitch | 0.7 mm |
Thread Fit | 6g |
Thread Type | Coarse |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M4, Fastener Length 25 mm, Head Width 8 mm, Head Height 2.7 mm, Tensile Strength 72,518 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG360875087512)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 11/32L, w/2 Rings (WWG-HLPGRR-035)
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.050.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9096SS)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- ZORO SELECT M6-1.00 x 60 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.060.0060)
- ZORO SELECT #12-24 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0037)
- ZORO SELECT #8-32 x 5/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0031)
- ZORO SELECT M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.050.0012)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51320.031.0250)
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (M835D7985A)
- Zoro Select Machine Screws