Shop All Machine Screws
Zoro Select
M4-0.70 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24540.040.0016
Zoro # G3269585
original price:
$4.25
10% off
new price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
- Standards DIN 963A, DIN EN ISO 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24540.040.0016
- Zoro # G3269585
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 16 mm |
Head Height | 2.7 mm |
Head Dia. | 7.5 mm |
Head Width | 8 mm |
Screw Size | M4 |
Dimensional Standards | DIN 963, DIN EN ISO 2009 |
Fastener Length | 16 mm |
Overall Length | 16 mm |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size M4, Fastener Length 16 mm, Head Width 8 mm, Head Height 2.7 mm, Tensile Strength 60,900 psi, Dimensional Standards DIN 963, DIN EN ISO 2009, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91420)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0008)
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0020)
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0006)
- ZORO SELECT M6-1.00 x 16 mm Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (MJ616MPTA2)
- ZORO SELECT 5/16"-18 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0300)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.020.0005)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- Zoro Select Machine Screws