Shop All Machine Screws
Zoro Select
M4-0.70 x 16 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # MJ416MPT
Zoro # G2584152
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Dimensional Standards JIS B 1111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MJ416MPT
- Zoro # G2584152
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 16 mm |
Dimensional Standards | JIS B 1111 |
Details
System of Measurement | Metric |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,M4-0.7x16 JIS M,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53765)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 25 PK (50564)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 40 PK (36948)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 10 PK (FB3SCAPS142034P10)
- ZORO SELECT M4-0.70 x 10 mm Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (MJ410MPT)
- ZORO SELECT M5-0.80 x 25 mm Phillips Truss Machine Screw, Zinc Plated Steel, 4000 PK (MJ525MPT)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.050.0030)
- ZORO SELECT 3/8"-16 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 250 PK (3772MSR)
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEFIF-1000370US-100P)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0075)
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0062)
- Zoro Select Machine Screws