Shop All Machine Screws
Zoro Select
M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK
Mfr # M412D965
Zoro # G8544044
product price: $88.15
/pk 2500, $0.04/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Dimensional Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M412D965
- Zoro # G8544044
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 12 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,M4-0.7X12 DIN965,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 35MM Black Oxide Coated Steel 10PK (9186621)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.062.0700)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Zinc Plated Finish (TRI20250LHX3-050P)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- ZORO SELECT M5-0.80 x 32 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M532D965)
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK (M314D965)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (M36D965)
- ZORO SELECT 5/16"-18 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0350)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.040.0010)
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-400250-100P)
- ZORO SELECT M1.6-0.35 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0008)
- Zoro Select Machine Screws