Shop All Machine Screws
Zoro Select
M4-0.70 x 10 mm Torx Pan Machine Screw, Black Oxide Steel, 2000 PK
Mfr # MI410MTPB
Zoro # G2582804
product price: $55.95
/pk 2000, $0.03/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Material Steel
- Finish Black Oxide
- Dimensional Standards ISO 7045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI410MTPB
- Zoro # G2582804
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Dimensional Standards | ISO 7045 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,M4-0.7x10 ISO 70,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37171.062.0001)
- ZORO SELECT #6-32 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0062)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 25 PK (FB3HEXB516181P25)
- ZORO SELECT M5-0.80 x 30 mm Torx Pan Machine Screw, Black Oxide Steel, 2500 PK (MI530MTPB)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0010)
- ZORO SELECT #10-32 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (1132MH)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK (M36D965)
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0250)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0038)
- ZORO SELECT #4-40 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0018)
- Zoro Select Machine Screws