Shop All Machine Screws
Download CAD Files
Zoro Select
M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55300.040.0010
Zoro # G9093804
CAD Available
original price:
$2.95
8% off
new price: $2.69
/pk 50, $0.05/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55300.040.0010
- Zoro # G9093804
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Drive Size | #2 |
Head Dia. | 7.5 mm |
Head Height | 2.2 mm |
Maximum Head Height | 2.7 mm |
Head Width | 8.4 mm |
Maximum Head Width | 8.4 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Screw Size | M4 |
Minimum Head Height | 2.2 mm |
Overall Length | 10 mm |
Fastener Length | 10 mm |
Description
Machine Screw, Head Type Flat, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M4, Fastener Length 10 mm, Head Width 8.4 mm, Head Height 2.2 mm, Drive Size #2, Tensile Strength 101,526 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 8.4 mm, Maximum Head Height 2.7 mm, Minimum Head Height 2.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (65010)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0003)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0012)
- ZORO SELECT M6-1.00 x 20 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0020)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0016)
- ZORO SELECT M4-0.70 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0012)
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-15B)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK (0816MPP)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- Zoro Select Machine Screws