Shop All Machine Screws
Download CAD Files
Zoro Select
M4-0.70 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24660.040.0010
Zoro # G3387754
CAD Available
product price: $7.89
/pk 100, $0.08/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M24660.040.0010
- Zoro # G3387754
- UPC # 190735963241
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M4-0.70 |
Fastener Length | 10 mm |
Drive Size | #2 |
Head Dia. | 8 mm |
Head Height | 3.25 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Head Width | 8 mm |
Screw Size | M4 |
Fastener Length | 10 mm |
Overall Length | 10 mm |
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M4, Fastener Length 10 mm, Head Width 8 mm, Head Height 3.25 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 5/8 in. Grade 8 Lock Washer-Yellow Zinc (T58LWYZ8)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, 27100lb, PK5 (U39101.050.0400)
- J.W. WINCO Hex Nut, M8, Stainless Steel (8NECA)
- ZORO SELECT Internally-Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain Finish, Round (LINK43706IA)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0006)
- ZORO SELECT M5-0.80 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0008)
- ZORO SELECT M6-1.00 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0050)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0050)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 5000 PK (0604MPP316)
- ZORO SELECT 1/2"-13 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK (5016MPU)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1/2in Zinc Plated Steel 75PK (9000719)
- Zoro Select Machine Screws