Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK
Mfr # M07151.040.0050
Zoro # G2651288
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Button Head
- System of Measurement Metric
- Screw Head Type Button
- Drive Size 3 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07151.040.0050
- Zoro # G2651288
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 50 mm |
Drive Size | 3 mm |
Thread Length | 16 mm |
Head Height | 2.2 mm |
Min. Thread Length | 16 mm |
Head Diameter | 7.6 mm |
Dimensional Standards | ISO 7380-1 |
Minimum Thread Length | 16 mm |
Length | 50 mm |
Head Dia. | 7.6 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M4-0.7, Minimum Thread Length 16 mm, Fastener Length 50 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0008)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-1/2in, Pln, PK50 (U39100.015.0150)
- POWERS Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated (05005S-PWR)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07151.040.0025)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 8 mm Length, 100 PK (M07151.040.0008)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.040.0020)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 55 PK (B07000.062.0325)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 25 PK (M07000.120.0120)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 25 PK (SCXX203004-025P1)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 1-1/4 in Length (0016979)
- Zoro Select Socket Head Cap Screws