Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 5 mm Length, 100 PK
Mfr # SC22040050-14-100P1
Zoro # G2745382
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 5 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SC22040050-14-100P1
- Zoro # G2745382
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 5 mm |
Drive Size | 3 mm |
Thread Length | 5 mm |
Head Height | 4 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 5 mm |
Minimum Thread Length | 5 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 7 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7 mm |
Length | 5 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M4-0.7, Minimum Thread Length 5 mm, Fastener Length 5 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 6 PK (79464)
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020050-100P1)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Black Oxide Finish (U20200.200.7200)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (U04104.062.1200)
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 7/8 in Length, 10 PK (PK1024-78SHC-01)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.062.0600)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.013.0100)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51130.019.0031)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.060.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 6 mm Length, 100 PK (M07080.040.0006)
- Zoro Select Socket Head Cap Screws