Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK
Mfr # SC22040120-14-100P1
Zoro # G2523884
product price: $9.95
/pk 100, $0.10/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 12 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SC22040120-14-100P1
- Zoro # G2523884
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Head Height | 4 mm |
Thread Length | 12 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 12 mm |
Minimum Thread Length | 12 mm |
Head Diameter | 7 mm |
Dimensional Standards | DIN 912 |
Length | 12 mm |
Head Dia. | 7 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Zinc Plated, Thread Size M4-0.7, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.016.0037)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.060.0020)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK (U07000.008.0018)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51050.050.0087)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK (M51060.080.0080)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.060.0010)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (FHSIA0500175USA-050BX)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.125.0600)
- Zoro Select Socket Head Cap Screws