Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Steel, 12 mm Length, 100 PK
Mfr # M07030.040.0012
Zoro # G1942538
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Low
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07030.040.0012
- Zoro # G1942538
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 12 mm |
Drive Size | 3 mm |
Thread Length | 12 mm |
Head Height | 2.8 mm |
Min. Thread Length | 12 mm |
Minimum Thread Length | 12 mm |
Dimensional Standards | DIN 6912 |
Head Diameter | 7 mm |
Head Dia. | 7 mm |
Dia./Thread Size | M4-0.70 |
Length | 12 mm |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 2.8 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKWBN100)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Hot Dipped Galvanized, 1-15/32 in Ht (HHNI2H150G-001BX)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W (FC4681-2520-S-12)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.040.0010)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.062.0225)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (U55041.019.0200)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.140.0035)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07090.060.0035)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07041.062.0150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (SCIA0250325USA-100BX)
- Zoro Select Socket Head Cap Screws