Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M55050.040.0008
Zoro # G5321854
product price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 8 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.040.0008
- Zoro # G5321854
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 8 mm |
Drive Size | 3 mm |
Head Height | 4 mm |
Thread Length | 8 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 8 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 8 mm |
Head Diameter | 7 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7 mm |
Length | 8 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12450.150.0001)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 20 mm W, 20 mm H (WWG702020305)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0125)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.050.0008)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.007.0050)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07000.037.0075)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 5 PK (M24080CSP)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.043.0150)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (37F150KCS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.031.0075)
- Zoro Select Socket Head Cap Screws