Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK
Mfr # M55050.040.0050
Zoro # G5321827
product price: $6.45
/pk 50, $0.13/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 50 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.040.0050
- Zoro # G5321827
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 50 mm |
Drive Size | 3 mm |
Head Height | 4 mm |
Vented Hole Size | Not Vented |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Head Diameter | 7 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 25 mm |
Dia./Thread Size | M4-0.70 |
Length | 50 mm |
Head Dia. | 7 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 50 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 50 PK (5RKG2)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0004)
- CSH Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Washer Head 1500 PK (0.RWCC10212W27)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0250)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.050.0600)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.031.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (SC22050450-14-100P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK (M51050.100.0080)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.016.0025)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (06F12CSP)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.160.0050)
- Zoro Select Socket Head Cap Screws