Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK
Mfr # M51060.040.0050
Zoro # G2861218
product price: $4.65
/pk 50, $0.09/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 50 mm
- Screw Head Type Flat
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.040.0050
- Zoro # G2861218
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 50 mm |
Drive Size | 2-1/2 mm |
Thread Length | 25 mm |
Vented Hole Size | Not Vented |
Head Height | 2.48 mm |
Min. Thread Length | 25 mm |
Head Diameter | 8.96 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 25 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 8.96 mm |
Length | 50 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 50 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.056.0001)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62781)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 100 PK (03691)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.031.0075)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3394S)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51566.006.0012)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length (1GU52)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M07000.100.0060)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.025.0087)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M55060.120.0040)
- Zoro Select Socket Head Cap Screws