Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK
Mfr # M55050.040.0040
Zoro # G5321915
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 40 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55050.040.0040
- Zoro # G5321915
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 40 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Head Height | 4 mm |
Thread Length | 25 mm |
Min. Thread Length | 25 mm |
Minimum Thread Length | 25 mm |
Head Diameter | 7 mm |
Dimensional Standards | DIN 912 |
Length | 40 mm |
Head Dia. | 7 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 40 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0051)
- ZORO SELECT Clevis Pin, Zinc, 0.437x2 1/2 L, PK10 (WWG-CLPZ-204)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51060.037.0300)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 50 PK (M10020CSFL)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.012.0031)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.013.0150)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 5 PK (M51050.200.0090)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07150.080.0070)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07400.100.0090)
- Zoro Select Socket Head Cap Screws