Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK
Mfr # M51060.040.0035
Zoro # G1725110
product price: $6.89
/pk 50, $0.14/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 35 mm
- Screw Head Type Flat
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51060.040.0035
- Zoro # G1725110
- UPC # 190735984741
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 35 mm |
Drive Size | 2-1/2 mm |
Thread Length | 20 mm |
Head Height | 2.48 mm |
Min. Thread Length | 20 mm |
Head Diameter | 8.96 mm |
Dimensional Standards | ISO 10642 |
Minimum Thread Length | 20 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 8.96 mm |
Length | 35 mm |
Description
Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 35 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.019.0001)
- ZORO SELECT Set Screw, 13, Flat, 1-3/4in, PK25 (U07810.050.0175)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 400 PK (537675-400)
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ7)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain Brass (ZSB55005C08)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.120.0130)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.080.0040)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.025.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07400.060.0070)
- KIPP M16 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length (K1160.16X70)
- Zoro Select Socket Head Cap Screws