Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK
Mfr # M51060.040.0030
Zoro # G9464524
original price:
$3.99
5% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 30 mm
- Screw Head Type Flat
- Drive Size 2-1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51060.040.0030
- Zoro # G9464524
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 30 mm |
Drive Size | 2-1/2 mm |
Thread Length | 25 mm |
Vented Hole Size | Not Vented |
Head Height | 2.48 mm |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 25 mm |
Head Diameter | 8.96 mm |
Length | 30 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 8.96 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 30 mm, Head Height 2.48 mm, Head Diameter 8.96 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Cotter Pin Hammerlock 1/4 x 1 CS ZC (CPHZ-250-1000)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 6 PK (34697)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-7-PK5)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Coated, Round Head, 28 Degrees (S12D-FH)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.125.0300)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.013.0075)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 25 PK (SCIX0-60300-025BX)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M55050.060.0055)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55060.060.0040)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.011.0100)
- AMPG M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length (ZSS616M3X10)
- Zoro Select Socket Head Cap Screws