Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK
Mfr # M55050.040.0016
Zoro # G3077663
product price: $2.49
/pk 50, $0.05/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 16 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55050.040.0016
- Zoro # G3077663
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 16 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Thread Length | 16 mm |
Head Height | 4 mm |
Min. Thread Length | 16 mm |
Head Diameter | 7 mm |
Fastener Length | 16 mm |
Minimum Head Height | 3.82 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 16 mm |
Maximum Head Height | 4 mm |
Length | 16 mm |
Head Dia. | 7 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M4-0.7, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 in, Steel, Plain Finish, 20 PK (60784)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041288GR)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55000.031.0200)
- J.W. WINCO Swing Bolt, Steel, Blackened, M12 Thrd Sz, 40 mm Thrd Lg (12N75G28)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.062.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 5 PK (1GB17)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.025.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (LHS4X06040-010P1)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.019.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.060.0012)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07160.120.0050)
- Zoro Select Socket Head Cap Screws