Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK
Mfr # M07000.040.0070
Zoro # G3281101
original price:
$19.58
14% off
new price: $16.69
/pk 100, $0.17/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Cylindrical
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.040.0070
- Zoro # G3281101
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 70 mm |
Drive Size | 3 mm |
Thread Length | 20 mm |
Head Height | 4 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 20 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 7 mm |
Head Dia. | 7 mm |
Length | 70 mm |
Dia./Thread Size | M4-0.70 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 70 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (N01000.025.0150)
- ZORO SELECT Spring Pin, Slotted, 4x14mm, PK100 (M39100.040.0014)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37497)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316SS)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 100 PK (M07000.040.0090)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.040.0040)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.040.0035)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.060.0010)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 16 in Length (U07000.125.1600)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.060.0012)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (67506)
- Zoro Select Socket Head Cap Screws