Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK
Mfr # M07150.040.0050
Zoro # G0304949
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Screw Head Type Button
- Drive Size 3 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07150.040.0050
- Zoro # G0304949
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 50 mm |
Drive Size | 3 mm |
Thread Length | 16 mm |
Head Height | 2.2 mm |
Min. Thread Length | 16 mm |
Minimum Thread Length | 16 mm |
Dimensional Standards | ISO 7380-1 |
Head Diameter | 7.6 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7.6 mm |
Length | 50 mm |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 16 mm, Fastener Length 50 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 4 in Shank, 3/4 in ID, Steel, Plain (K2021-4-SS)
- MIDWEST FASTENER 1/4"-20 Steel Coarse Thread Slotted Headless Set Screws 20PK (66161)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia. (DHO-60SA)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.050.0012)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.040.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.040.0025)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51060.050.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.080.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 25 PK (M51050.080.0130)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51030.050.0125)
- Zoro Select Socket Head Cap Screws