Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK
Mfr # M4C35KCS
Zoro # G2616153
product price: $26.59
/pk 100, $0.27/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Cylindrical
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4C35KCS
- Zoro # G2616153
- UPC # 096653456080
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 35 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Head Height | 4 mm |
Thread Length | 20 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | ASME B18.3 |
Head Diameter | 7 mm |
Minimum Thread Length | 20 mm |
Head Dia. | 7 mm |
Dia./Thread Size | M4-0.70 |
Length | 35 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 35 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0075)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0150)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2-1/2 in Wd, 5 in Ht, Passivated Stainless Steel (N222-471)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36805)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M4C40KCS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.025.0125)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07040.062.0100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 10 PK (U51050.037.0350)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 10 PK (M55050.120.0100)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M10C65KCS)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07470.120.0030)
- Zoro Select Socket Head Cap Screws