Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK
Mfr # M07000.040.0025
Zoro # G8558006
original price:
$8.12
16% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Cylindrical
- Drive Size 3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M07000.040.0025
- Zoro # G8558006
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 25 mm |
Drive Size | 3 mm |
Thread Length | 25 mm |
Head Height | 4 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 25 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 7 mm |
Minimum Thread Length | 25 mm |
Dia./Thread Size | M4-0.70 |
Head Dia. | 7 mm |
Length | 25 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 25 PK (M55000.120.0055)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, Steel, Plain, 20 PK (68643)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 24 PK (61676)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.040.0005)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.040.0018)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.040.0020)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.016.0037)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07000.062.0375)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 50 PK (U55050.037.0125)
- PRIME-LINE Socket Head Cap Screw Allen Dr 3/8in-16 X 1in Grade 18-8 Stainless Steel 10PK (9179262)
- Zoro Select Socket Head Cap Screws