Shop All Socket Head Cap Screws
Download CAD Files
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK
Mfr # SC2204020-100P
Zoro # G2561133
CAD Available
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
Socket Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Length 20 mm
- Screw Head Type Cylindrical
- Drive Size 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SC2204020-100P
- Zoro # G2561133
- Country of Origin Thailand
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 20 mm |
Drive Size | 3 mm |
Vented Hole Size | Not Vented |
Head Height | 4 mm |
Thread Length | 20 mm |
Min. Thread Length | 20 mm |
Dimensional Standards | ASME B18.3 |
Head Diameter | 7 mm |
Minimum Thread Length | 20 mm |
Head Dia. | 7 mm |
Dia./Thread Size | M4-0.70 |
Length | 20 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 4 mm, Head Diameter 7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED PEEK Plastic Socket Head Screw 2-56 Thread Size 1/4 Long Beige (98885A101)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 (WWG-CLPUZ-013)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U55010.037.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07150.120.0040)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 25 PK (SCX208014-025P2)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M8C80KCS)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 5 PK (U07040.050.0375)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07000.140.0060)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07040.043.0100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07151.120.0035)
- Zoro Select Socket Head Cap Screws