Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK
Mfr # FHS100418-100P1
Zoro # G2678846
product price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Flat
- Drive Size 2-1/2 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FHS100418-100P1
- Zoro # G2678846
- Country of Origin India
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 18 mm |
Drive Size | 2-1/2 mm |
Head Height | 2.3 mm |
Thread Length | 18 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 18 mm |
Head Diameter | 8 mm |
Dimensional Standards | DIN 7991 |
Minimum Thread Length | 18 mm |
Dia./Thread Size | M4-0.70 |
Length | 18 mm |
Head Dia. | 8 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 18 mm, Fastener Length 18 mm, Head Height 2.3 mm, Head Diameter 8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01010.062.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-8)
- ZORO SELECT 10-32X1/4 FINE SOCKET SET SCR CONE PLAIN (1104SSN)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 25 PK (62735)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07400.040.0012)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.040.0016)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.040.0008)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07151.050.0045)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.019.0018)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.011.0043)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm Length, 2500 PK (874312-2500)
- Zoro Select Socket Head Cap Screws