Shop All Socket Head Cap Screws
Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK
Mfr # FHS100414-100P1
Zoro # G3220926
product price: $8.29
/pk 100, $0.08/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
Flat Head
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Flat
- Drive Size 2-1/2 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FHS100414-100P1
- Zoro # G3220926
- Country of Origin India
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4-0.70 |
Screw Length | 14 mm |
Drive Size | 2-1/2 mm |
Head Height | 2.3 mm |
Vented Hole Size | Not Vented |
Thread Length | 14 mm |
Min. Thread Length | 14 mm |
Head Diameter | 8 mm |
Minimum Thread Length | 14 mm |
Dimensional Standards | DIN 7991 |
Dia./Thread Size | M4-0.70 |
Length | 14 mm |
Head Dia. | 8 mm |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M4-0.7, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 2.3 mm, Head Diameter 8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.150.0800)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK (61084)
- PASLODE Staples, 16 ga, Wide Crown, 7/8 in Leg L, Steel, 9000 PK (404069)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U01000.031.0050)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.040.0025)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.040.0020)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.040.0008)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.300.0280)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.025.0050)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51060.050.0125)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5-1/2 in Length, 100 PK (959005-100)
- Zoro Select Socket Head Cap Screws