Shop All Spring Pins
Zoro Select
M3X8 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI0308PS
Zoro # G2471495
product price: $459.99
/pk 20000, $0.02/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI0308PS
- Zoro # G2471495
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M3 |
Fastener Length | 8 mm |
Size | M3X8 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Finish | Thermal Black |
Item | Spring Pins,M3X8 METRIC PIN SP,PK20000 |
Type | Spring |
Description
Spring Pins,M3X8 METRIC PIN SP,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 3/8 X 3/4 DOWEL PIN 100/BOX (1090)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 25 PK (73281)
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11360.100.0001)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2-1/2in, Pln, PK5 (U39140.037.0250)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia. (M39140.120.0060)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, Pln, PK50 (U39100.021.0075)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Znc, PK10 (U39101.037.0200)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 8 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x8)
- Zoro Select Spring Pins