Shop All Spring Pins
Zoro Select
M3X18 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI0318PS
Zoro # G2471592
product price: $300.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI0318PS
- Zoro # G2471592
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M3 |
Fastener Length | 18 mm |
Size | M3X18 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Finish | Thermal Black |
Item | Spring Pins,M3X18 METRIC PIN S,PK10000 |
Type | Spring |
Description
Spring Pins,M3X18 METRIC PIN S,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- BSC PREFERRED Carbon Steel Acme Hex Nut Right Hand 3/4-6 Thread Size (94815A109)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- ZORO SELECT 1/8X5/8 PIN SPRING SLOTTED PLAIN (12510PS)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, Pln, PK50 (U39100.025.0100)
- ZORO SELECT Spring P, HD Coiled, 3/16x1/2,4500lb, PK50 (U39150.018.0050)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-3/4,32000lb, PK5 (U39150.050.0275)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39140.020.0014)
- ZORO SELECT Spring P, HD Coiled, 5/64x7/16,800lb, PK100 (U51431.007.0043)
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 (U39140.025.0275)
- Zoro Select Spring Pins