Shop All Spring Pins
Zoro Select
M3X12 METRIC PIN SPRING SLOTTED PLAIN
Mfr # MI0312PS
Zoro # G2471741
product price: $501.99
/pk 20000, $0.03/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Thermal Black
- Outside Dia. M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MI0312PS
- Zoro # G2471741
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | M3 |
Fastener Length | 12 mm |
Size | M3X12 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Thermal Black |
Standards | ISO 8752 |
Finish | Thermal Black |
Type | Spring |
Item | Spring Pins,M3X12 METRIC PIN S,PK20000 |
Description
Spring Pins,M3X12 METRIC PIN S,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (WWG-187-3000-LZ)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2-1/4" L, Steel Blue Climaseal, 100 PK (3143407)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (63001)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Pln, PK50 (U39100.018.0150)
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK50 (U51431.009.0062)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- ZORO SELECT Spring P, HD Coiled, 1/2x3-1/2,32000lb, PK5 (U39150.050.0350)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-3/4in, Znc, PK10 (U39101.031.0175)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51430.025.0008)
- Zoro Select Spring Pins