Shop All Socket Head Cap Screws
Zoro Select
M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length
Mfr # M07000.360.0280
Zoro # G0306559
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M36-4.00
- Screw Length 280 mm
- Screw Head Type Cylindrical
- Drive Size 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M07000.360.0280
- Zoro # G0306559
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M36-4.00 |
Screw Length | 280 mm |
Drive Size | 27 mm |
Head Height | 36 mm |
Thread Length | 110 mm |
Min. Thread Length | 110 mm |
Dimensional Standards | DIN 912 |
Head Diameter | 54 mm |
Minimum Thread Length | 110 mm |
Head Dia. | 54 mm |
Length | 280 mm |
Dia./Thread Size | M36-4.00 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 27 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M36-4, Minimum Thread Length 110 mm, Fastener Length 280 mm, Head Height 36 mm, Head Diameter 54 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-16, Brass, Plain, 7/8 in H (CPB236)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/8" Steel, Plain Finish, 25 PK (08492)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length (SC2236110)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 180 mm Length, 10 PK (M07160.120.0180)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (SC2204014-100P)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 25 PK (U51041.025.0400)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22050160-14-100P1)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07151.050.0100)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KFC)
- Zoro Select Socket Head Cap Screws