Shop All Machine Screws
Zoro Select
M3.5-0.60 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPD035100-100P1
Zoro # G2929753
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MPPD035100-100P1
- Zoro # G2929753
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M3.5-0.60 |
Fastener Length | 10 mm |
Drive Size | #2 |
Head Height | 2.82 mm |
Head Dia. | 7 mm |
Screw Size | M3.5 |
Dimensional Standards | DIN 7985A, DIN EN ISO 7045 |
Head Width | 7 mm |
Overall Length | 10 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,900 psi |
Standards | DIN 7985A, DIN EN ISO 7045 |
Item | Machine Screw |
Rockwell Hardness | B71 to B99 |
Thread Pitch | 0.6 mm |
Thread Type | Coarse |
Thread Fit | 6g |
Material Grade/Class | 4.8 |
Material Type | Steel |
Finish Type | Zinc Plated |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3.5, Fastener Length 10 mm, Head Width 7 mm, Head Height 2.82 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 1000pc/box (GLZ13)
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x2 L, Pk25 (5BY70)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Plain Finish (U20200.075.8888)
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0050)
- ZORO SELECT M4-0.70 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0016)
- ZORO SELECT 5/16"-18 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 1250 PK (3116MSP)
- ZORO SELECT M6-1.00 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51120.060.0025)
- ZORO SELECT 5/16"-18 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.031.0100)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0050)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0075)
- Zoro Select Machine Screws