Shop All Socket Head Cap Screws
Zoro Select
M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK
Mfr # L07000.300.0110
Zoro # G5657946
product price: $86.59
/pk 10, $8.66/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M30-3.50
- Screw Head Type Cylindrical
- Drive Size 22 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L07000.300.0110
- Zoro # G5657946
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M30-3.50 |
Screw Length | 110 mm |
Drive Size | 22 mm |
Head Height | 30 mm |
Vented Hole Size | Not Vented |
Thread Length | 100 mm |
Min. Thread Length | 100 mm |
Head Diameter | 45 mm |
Minimum Thread Length | 100 mm |
Dimensional Standards | DIN 912 |
Head Dia. | 45 mm |
Dia./Thread Size | M30-3.50 |
Length | 110 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 22 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M30-3.5, Minimum Thread Length 100 mm, Fastener Length 110 mm, Head Height 30 mm, Head Diameter 45 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0738)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64043)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 6 PK (33934)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.300.0280)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 5 PK (M07000.300.0220)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 5 PK (M07000.300.0140)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07470.040.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK (M07151.080.0100)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (79562)
- Zoro Select Socket Head Cap Screws