Shop All Spring Pins
Zoro Select
M3 X 14 Spring Pin ISO Steel Plain
Mfr # 5DU51
Zoro # G2017976
product price: $8.19
/pk 200, $0.04/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DU51
- Zoro # G2017976
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 mm |
Fastener Length | 14 mm |
Nominal Diameter | 3 mm |
Length Tolerance | +/-0.50mm |
Chamfer Length Reference | 0.5 mm |
Overall Length | 14mm |
Actual Dia. (Min.-Max) | 3.30-3.50mm |
Chamfer Length (Min.) | 0.5 mm |
Fits Hole Dia. (Min.-Max.) | 3.00-3.15mm |
Fits Minimum Hole Diameter | 3 mm |
Shank Length | 14 mm |
Shank Length Tolerance | +/-0.500 mm |
Fits Maximum Hole Diameter | 3.1 mm |
Maximum Chamfer Length | 0.5 mm |
Minimum Chamfer Length | 0.5 mm |
Pin Diameter | 3 mm |
Usable Length | 14 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 14 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1 mm, Shank Length 14 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV 420-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 914702 0.70 x 25 in. M4 Zinc Plated Phillips Pan Head Machine Screw (5166632)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32445)
- AVK Rivet Nut, #8-32 Thread Size, 0.39 in Flange Dia., 0.42 in L, Aluminum, 25 PK (ALA1-832-80)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0100" Thickness, Pk20 (42142)
- ZORO SELECT M3 X 12 Spring Pin ISO Steel Plain (5DU49)
- ZORO SELECT M3 X 20 Spring Pin ISO Steel Plain (5DU57)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-1/2in, Pln, PK25 (U39100.025.0250)
- ZORO SELECT Spring Pin, Slot, 3/4x5/32 L, PK100 (5BY27)
- ZORO SELECT 1/16 X 3/4 Slotted Pin Steel, Plain (5CU84)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/4 L, Pk5 (5CA12)
- Zoro Select Spring Pins