Shop All Washer Assortments
Zoro Select
M3-0.5X8 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX
Mfr # M38D7500D
Zoro # G8540167
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Wax
- Head Type Screw
- Drive Type Unslotted
- Dia./Thread Size M3-0.5X8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38D7500D
- Zoro # G8540167
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Dimensions
Dia./Thread Size | M3-0.5X8 |
Details
Item | Washer Assortments,M3-0.5X8 DI,PK10000 |
System of Measurement | Metric |
Finish | Wax |
Head Type | Screw |
Drive Type | Unslotted |
Thread Style | Fully Threaded |
Description
M3-0.5X8 Din 7500D Metric Unslotted Hexwasher Thread Roll Screw Full Thread Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 8 PK (A708-12B)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U51260.025.0025)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/32 in Shaft Dia, 100 PK (E-15ST ZD)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 143 PCS (CPS1LAA1GR)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- ZORO SELECT Assorted Nuts and Washers Hardware, 6 PCS (4TGW7)
- ZORO SELECT 1/4-20X3/4 UNSLT HX WAS EX SEM FT MS ZINC (1412EW)
- ZORO SELECT Thin Fender Washer Assortment, 18-8 Stainless Steel, Plain Finish, 318 PCS (Z0490-SS)
- Zoro Select Washer Assortments