Shop All Set Screws
Zoro Select
M3-0.5X6 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M3006SSC
Zoro # G4842413
product price: $2.45
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M3-0.50
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M3006SSC
- Zoro # G4842413
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 6 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to 53 |
Fastener Thread Type | Metric |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Head Type | Socket |
Description
Socket Set Screws, M3-0.5X6 ISO40,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4 1/4 in Shaft Dia (U36000.425.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD5)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- ZORO SELECT M3-0.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M3012SSC)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK100 (U07840.037.0062)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/2, PK100 (U07840.013.0050)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Cup, 80mm, PK50 (M07840.080.0080)
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK100 (U07810.013.0018)
- ZORO SELECT Set Screw, Alloy ST, 24, Cup, 2-1/2in, PK25 (U07852.037.0250)
- ZORO SELECT Socket Set Screw, Cone, 8-32x3/16, PK100 (U07800.016.0018)
- Zoro Select Set Screws