Shop All Washer Assortments
Zoro Select
M3-0.5X5 D7985A PH PN SEM CAP FLAT ZINC
Mfr # M35CFPP
Zoro # G2574020
product price: $145.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- System of Measurement Metric
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M35CFPP
- Zoro # G2574020
- Country of Origin Taiwan, Province of China
- Category Washer Assortments
Details
Item | Washer Assortments,M3-0.5x5 D7,PK10000 |
System of Measurement | Metric |
Finish | Zinc Plated |
Head Type | Pan |
Description
M3-0.5X5 Metric Din7985A Phil Pan Sem typeH Din6902A Captive Flat Washer Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53425 3)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive, 415 PK (3GCS5)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/2 in Bore Dia. (U36050.350.0001)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Plain Finish, 84 PCS (CPS1NB13GR)
- ZORO SELECT 1 INCH BEVELED WASHER F436/A325 PLAIN (100WBF436-1)
- ZORO SELECT 5/8 BEVELED WASHER F436/A325 PLAIN (62WBF436-1)
- ZORO SELECT 10-32X3/4 SLOT HEX WASH FT TCS F ZINC (1112FSW)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1YY55GR)
- S.U.R. & R. AUTO PARTS Copper Washer Washer Assortment Kit, copper (SRRBRC7)
- Zoro Select Washer Assortments