Shop All Set Screws
Zoro Select
M3-0.5X12 ISO4029 SOCKET SET CUPPT. BLK OX
Mfr # M3012SSC
Zoro # G4840322
product price: $2.85
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Socket Head
- System of Measurement Metric
- Thread Size M3-0.50
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M3012SSC
- Zoro # G4840322
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Socket |
Rockwell Hardness | C45 to 53 |
Fastener Thread Type | Metric |
Fastener Industry Standards | ASTM F912M, ISO 4029 |
Description
M3-0.5X12 Metric Socket Set Screw Cup Point ISO 4029, DIN 916 Imported
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Pln, PK10 (U39100.025.0300)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31881)
- ZORO SELECT M3-0.5X6 ISO4029 SOCKET SET CUPPT. BLK OX (M3006SSC)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/4, PK50 (U07852.043.0075)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 30mm L, PK25 (M07840.060.0030)
- ZORO SELECT Socket Set Screw, Oval, 1/2-20x1/2, PK25 (SSOFIA0500050-025P)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/4, PK50 (010832T025)
- ZORO SELECT Set Screw, Zinc P, 11, Flat, 1/2in, PK10 (U07860.062.0050)
- MIDWEST FASTENER #8-32 x 3/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67565)
- Zoro Select Set Screws