Shop All Machine Screws
Zoro Select
M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK
Mfr # MPPJ030120-025P1
Zoro # G3101777
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,900 psi
Product Information
- Brand Zoro Select
- MFR # MPPJ030120-025P1
- Zoro # G3101777
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 9.85 mm |
Drive Size | #2 |
Head Height | 2 mm |
Head Dia. | 5.5 mm |
Head Width | 5.5 mm |
Screw Size | M3 |
Dimensional Standards | JIS B 1111 |
Overall Length | 14 mm |
Details
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size M3, Fastener Length 12 mm, Head Width 5.5 mm, Head Height 2 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04210.075.0300)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 5 PK (76265)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22180)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (0820MCT)
- ZORO SELECT M4-0.70 x 57.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ040600-010P1)
- ZORO SELECT M6-1.00 x 15.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060200-025P1)
- ZORO SELECT M6-1.00 x 45.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060500-010P1)
- ZORO SELECT #10-24 x 7/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0043)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.050.0010)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- Zoro Select Machine Screws