Shop All Machine Screws
Zoro Select
M3-0.50 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51300.030.0008
Zoro # G9903839
product price: $3.45
/pk 100, $0.03/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size #1
- Material 18-8 Stainless Steel
- Finish Plain
- Standards DIN 965H, DIN EN ISO 7046
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51300.030.0008
- Zoro # G9903839
- UPC # 190735982471
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 8 mm |
Drive Size | #1 |
Head Height | 1.65 mm |
Head Dia. | 5.6 mm |
Screw Size | M3 |
Head Width | 5.5 mm |
Dimensional Standards | DIN 965H, DIN EN ISO 7046 |
Overall Length | 8 mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | DIN 965H, DIN EN ISO 7046 |
Item | Machine Screw |
Head Angle (Deg.) | 90 |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Thread Type | Coarse |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 8 mm, Head Width 5.5 mm, Head Height 1.65 mm, Drive Size #1, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 9/16 in, Steel, Zinc Plated, 8 PK (73147)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05234)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 in Lg, 25 PK (TSI0250100S0-025P)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0050)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0010)
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0030)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0035)
- ZORO SELECT M4-0.70 x 35 mm Slotted Pan Machine Screw, Plain Nylon, 25 PK (50M040070N035)
- ZORO SELECT #6-32 x 3/8 in Slotted Oval Machine Screw, Black Oxide Steel, 10000 PK (0606MSOB)
- ZORO SELECT M4-0.70 x 16 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0016)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- Zoro Select Machine Screws