Shop All Machine Screws
Zoro Select
M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain Brass, 50 PK
Mfr # M48040.030.0006
Zoro # G9980336
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Metric
- Material Brass
- Finish Plain
- Tensile Strength 53,663 psi
- Standards DIN 85, DIN EN ISO 1580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M48040.030.0006
- Zoro # G9980336
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Head Dia. | 6 mm |
Head Height | 1.8 mm |
Dimensional Standards | DIN 85, DIN EN ISO 1580 |
Head Width | 5.6 mm |
Screw Size | M3 |
Overall Length | 6 mm |
Fastener Length | 6 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 53,663 psi |
Standards | DIN 85, DIN EN ISO 1580 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 6g |
Thread Pitch | 0.5 mm |
Finish Type | Plain |
Material Type | Brass |
Description
Machine Screw, Head Type Pan, Material Brass, Finish Plain, Drive Slotted, Thread Size M3, Fastener Length 6 mm, Head Width 5.6 mm, Head Height 1.8 mm, Tensile Strength 53,663 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV8)
- AMERICAN SOCKETS 3/16X1 DOWEL PIN BRIGHT FINISH PLAIN (1016PDB)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.075.0300)
- OZCO Ozco 56651 3/4-Inch By 8 To 10-Inch Owt Timber Bolts, (2 Per Pack) (56651)
- ZORO SELECT M5-0.80 x 8 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0008)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0012)
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.040.0025)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-800500-100P)
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0006)
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060250-025P1)
- ZORO SELECT #6-32 x 5/8 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0062)
- Zoro Select Machine Screws