Shop All Machine Screws
Zoro Select
M3-0.50 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55120.030.0006
Zoro # G9980117
original price:
$2.79
12% off
new price: $2.45
/pk 50, $0.05/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Slotted Drive
- System of Measurement Metric
- Material 316 Stainless Steel
- Finish Plain
- Tensile Strength 101,526 psi
- Standards DIN 84, DIN EN ISO 1207
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55120.030.0006
- Zoro # G9980117
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Head Height | 2 mm |
Head Dia. | 5.5 mm |
Dimensional Standards | DIN 84, DIN EN ISO 1207 |
Head Width | 5.5 mm |
Minimum Head Height | 2 mm |
Screw Size | M3 |
Maximum Head Height | 2 mm |
Maximum Head Width | 5.5 mm |
Overall Length | 6 mm |
Fastener Length | 6 mm |
Description
Machine Screw, Head Type Cheese, Material 316 Stainless Steel, Finish Plain, Drive Slotted, Thread Size M3, Fastener Length 6 mm, Head Width 5.5 mm, Head Height 2 mm, Tensile Strength 101,526 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 5.5 mm, Maximum Head Height 2 mm, Minimum Head Height 2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Sealing Washer (K1649.105)
- ZORO SELECT Tangless Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (3532-4GX1.5DTL)
- USA INDUSTRIALS M4-0.70 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-259)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 6 in Shank, 1-13/16 in ID, Steel, Plain (K2030-6)
- ZORO SELECT M2-0.40 x 6 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.020.0006)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000370-100P)
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020160-100P1)
- ZORO SELECT 5/16"-18 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51320.031.0100)
- ZORO SELECT #10-24 x 7/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0087)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0250)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- Zoro Select Machine Screws