Shop All Machine Screws
Zoro Select
M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # M36D965
Zoro # G8544008
product price: $95.45
/pk 4000, $0.02/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Dimensional Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36D965
- Zoro # G8544008
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 6 mm |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
M3-0.5X6 Din 965 Metric Phillips Flat Machine Screw Full Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- MARSON Rivet Nut, M8-1.25 Thread Size, Steel, 25 PK (M47413)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1in, Pln, PK25 (U39100.031.0100)
- HERITAGE Cotter Pin, 1/4" x 5", Carbon Steel, Zinc (CP-250-5000)
- ZORO SELECT M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M614D965)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK (M412D965)
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 3000 PK (M314D965)
- ZORO SELECT M4-0.70 x 57.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ040600-010P1)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0125)
- ZORO SELECT #3-48 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0025)
- USA INDUSTRIALS M6-1.00 x 80 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK (ZSCRW-304)
- Zoro Select Machine Screws