Shop All Machine Screws
Zoro Select
M3-0.50 x 5.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK
Mfr # MPPJIX03008-025P1
Zoro # G3015336
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 72,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPPJIX03008-025P1
- Zoro # G3015336
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 5.85 mm |
Drive Size | #2 |
Head Height | 2.15 mm |
Head Dia. | 5.5 mm |
Washer Outside Diameter | 6.5 mm |
Screw Size | M3 |
Head Width | 5.5 mm |
Dimensional Standards | JIS B 1188D |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 5.85 mm, Head Width 5.5 mm, Head Height 2.15 mm, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards JIS B 1188D, Pack Size Small, Type Machine Screw, Washer Outside Diameter 6.5 mm, Washer Thickness 0.45 mm, System of Measurement Metric, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 8 PK (62883)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04160.087.0250)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.016.0037)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04012-010P1)
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04008-010P1)
- ZORO SELECT M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX03012-010P1)
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0031)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0151)
- ZORO SELECT #6-32 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (0656MPP)
- ZORO SELECT #4-40 x 1/4 in Slotted Slot Machine Screw, Zinc Plated Steel, 10000 PK (0404RSP)
- Zoro Select Machine Screws