Shop All Machine Screws
Zoro Select
M3-0.50 x 50 mm Phillips Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # M51340.030.0050
Zoro # G3462000
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Cheese Head
Phillips Drive
- System of Measurement Metric
- Fastener Length 50 mm
- Drive Size 1 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51340.030.0050
- Zoro # G3462000
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | M3-0.50 |
Fastener Length | 50 mm |
Drive Size | 1 mm |
Head Dia. | 6 mm |
Head Height | 2.4 mm |
Screw Size | M3 |
Head Width | 6 mm |
Dimensional Standards | DIN 7985H, DIN EN ISO 7045 |
Minimum Thread Length | 50 mm |
Overall Length | 50 mm |
Description
Machine Screw, Head Type Cheese, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size M3, Fastener Length 50 mm, Head Width 6 mm, Head Height 2.4 mm, Drive Size 1 mm, Tensile Strength 85,000 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Minimum Thread Length 50 mm, Type Standard Machine Screw, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 5000 PK (1016WF188)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T2230BA109)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DMZ3)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M20-2.50 Int Thrd Sz, Carbon Steel, 5 PK (450-20-PK5)
- ZORO SELECT #10-24 x 2 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK (1032MHB)
- ZORO SELECT M3-0.50 x 5 mm Phillips Pan Machine Screw, Zinc Plated Steel, 4000 PK (369833)
- ZORO SELECT 1/4"-20 x 2 in Torx Truss Machine Screw, Plain Stainless Steel, 300 PK (1432MTT188)
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain Steel, 100 PK (M24670.040.0035)
- ZORO SELECT M4-0.70 x 27.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040300-025P1)
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (MI630MTP188)
- SABERDRIVE 1/4"-20 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate 199 PK (51279)
- Zoro Select Machine Screws